3/4 In Lead-Free Brass Water Pressure Reducing Valve, Double Union Pex

  • Mfr # 0009587

  • Zoro # G112415416


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Copper Silicon Alloy
Height
6.25 in
Valve Type
Standard
Disc Material
Reinforced EPDM
Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009587
Zoro #
G112415416
UPC #
98268333657
Country of Origin
Unknown

Dimensions

Height
6.25 in
Length
5.31 in

Details

Body Material
Lead Free Copper Silicon Alloy
Valve Type
Standard
Disc Material
Reinforced EPDM
Outlet Type
Union Pex
Inlet Type
Union Pex

Description

This 3/4 inch water pressure reducing valve is used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a lead free brass body construction, PEX union inlet and outlet connection, integral stainless steel strainer, thermoplastic seat, bronze sealed spring cage for accessible outdoor waterworks or pit installations and a thermal expansion bypass. The temperature range is 33 to 180 degrees F 0.5 to 82 degrees C. Suitable for up to 400 psi 27.6 bar, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345 kPa.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.