3/4 In Lead-Free Water Pressure Reducing Valve, Double Union Press

  • Mfr # 88006880

  • Zoro # G912415197


product price: $150.65
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Cast Copper Silicon Alloy
Valve Type
Standard
Inlet Type
Union Press
Length
6.31 in
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88006880
Zoro #
G912415197
UPC #
98268178265
Country of Origin
Unknown

Dimensions

Length
6.31 in
Height
6.25 in

Details

Body Material
Lead Free Cast Copper Silicon Alloy
Valve Type
Standard
Inlet Type
Union Press
Outlet Type
Union Press
Disc Material
Elastomer

Description

This 3/4 inch lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead free cast copper silicon alloy body construction, with double union press connections, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass, and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F 0.5 to 82 degrees C. Suitable for up to 400 psi 27.6 bar, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345 kPa.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.