3/4 IN Lead Free Water Pressure Reducing Valve, NPT Thread Union x NPT Female, Max Work 400 psi

  • Mfr # 0009589

  • Zoro # G016499376


product price:  $201.01
/ea
Free Shipping & Returns

Key Features

Inlet Type
Female Threaded
Max. Pressure
400 PSI
Pressure Adjustment Range
25 to 75
Height
6.25 in
Length
3.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0009589
Zoro #
G016499376
UPC #
98268333701
Country of Origin
United States

Dimensions

Height
6.25 in
Length
3.85 in

Details

Inlet Type
Female Threaded
Max. Pressure
400 PSI
Pressure Adjustment Range
25 to 75
Item
Water Pressure Reducing Valve
Material
Lead Free Copper Silicon Alloy

Description

3/4 IN Lead Free Water Pressure Reducing Valve, NPT Thread Union x NPT Female, Max Work 400 psi, Adjust 25-75 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.