3/4 IN Lead Free Water Pressure Reducing Valve, NPT Union x FPT, Adjust 25-75 psi, Max Work 400 psi

  • Mfr # 9478
  • Zoro # G914574304
product price: 
$
201.72
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Connection Type
Inlet: Union Joint; Outlet: Female Threaded
Body Material
Copper Silicon Alloy
Max. Pressure
400 PSI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9478
Zoro #
G914574304
UPC #
98268332407
Country of Origin
Unknown

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
7.38 in
Height
2.44 in

Details

Connection Type
Inlet: Union Joint; Outlet: Female Threaded
Body Material
Copper Silicon Alloy
Max. Pressure
400 PSI
Max. Temp.
180 Degrees F
Valve Type
Standard
Preset Pressure Settings
50 PSI
Temp. Range
33 Degrees to 180 Degrees F
Adjustment Range
25 to 75 PSI
Disc Material
Elastomer
Strainer
Stainless Steel

Description

This 3/4 inch lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead free cast copper silicon alloy body construction, NPT threaded union inlet and NPT female outlet connection, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F 0.5 to 82 degrees C. Suitable for up to 400 psi 27.6 bar, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345-kPa.


  • Serviceable in line
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • Sealed spring cage for accessible outdoor or pit installations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews