Zoro Homepage

3/4 In Two-Way Bronze Universal Flow Check Valve, Solder X Solder

  • Mfr # 0856763

  • Zoro # G912415258


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Length
3 in
Overall Height
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0856763
Zoro #
G912415258
UPC #
98268263855
Country of Origin
Unknown

Dimensions

Length
3 in
Overall Height
3.63 in

Details

Body Material
Bronze

Description

This 3/4 inch two-way straight pattern universal flow check valve is for use in commercial and residential hydronic heating systems to provide positive shutoff when circulator is not running, preventing the flow of water to radiation units. It is easily opened for gravity circulation. It combines angle and horizontal checks and consists of an iron body construction with female threaded connections, bronze seat, and brass center guide. The maximum pressure is 50 psi 344.8kPa.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.