Shop WATTS
See all product information
Create Account
3/4" LFFBVS-3C-M1 Ball Valve
- Mfr # 88005701
- Zoro # G005856616
product price:Â
$
42.25
/ea
Key Features
Ball Material
Chrome Plated Brass
Ball Port Style
Full Port
Valve Structure
2-piece
Pipe Size
3/4 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88005701
- Zoro #
- G005856616
- UPC #
- 98268447804
- Country of Origin
- China
Dimensions
- Pipe Size
- 3/4 IN
Details
- Ball Material
- Chrome Plated Brass
- Ball Port Style
- Full Port
- Valve Structure
- 2-piece
Description
this 3/4 inch 2-piece full port lead free ball valve is used in commercial and industrial applications for a full range of liquids and gases. It features a lead free brass body with solder end connections, bottom-loaded blowout-proof stem, virgin ptfe seat, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated lead free brass ball, lead free brass adapter and steel handle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.