Zoro Homepage

3/4in Lead Free Forged Brass Dual Check Valve Backflow Preventer with Intermediate Atmospheric Vent

  • Mfr # 88006832

  • Zoro # G416501020


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Height
2.56 in
Max. Temp.
250°F
Length
4.94 in
Body Material
Lead Free Brass
Max Pressure
175 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88006832
Zoro #
G416501020
UPC #
98268028546
Country of Origin
United States

Dimensions

Height
2.56 in
Length
4.94 in

Details

Item
Check Valve Backflow Preventor
Max. Temp.
250°F
Body Material
Lead Free Brass
Max Pressure
175 PSI

Description

3/4 In Lead Free Forged Brass Dual Check Valve Backflow Preventer with Intermediate Atmospheric Vent, Female Union Inlet and Outlet Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.