3/4in Lead Free Water Pressure Reducing Valve, Double Union, Solder, Adjust 25-75 psi, Max Work 400

  • Mfr # 0009586

  • Zoro # G916499360


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Inlet Type
Union Solder
Material
Lead Free Copper Silicon Alloy
Pressure Adjustment Range
25 to 75
Max. Pressure
400 PSI
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009586
Zoro #
G916499360
UPC #
98268333640
Country of Origin
United States

Dimensions

Height
6.25 in
Length
3.85 in

Details

Inlet Type
Union Solder
Material
Lead Free Copper Silicon Alloy
Pressure Adjustment Range
25 to 75
Item
Water Pressure Reducing Valve
Max. Pressure
400 PSI

Description

3/4 IN Lead Free Water Pressure Reducing Valve, Double Union, Solder, Adjust 25-75 psi, Max Work 400 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.