
3523-10 Union Pipe Tee, 1/2 in, Sweat Push-Fit, Plastic, White, 100 psi Pressure
Mfr # 3523-10/P-640
Zoro # G913994004
product price: $11.69
/eaKey Features
Tube Fitting Material
Plastic
Fitting Connection Type
Sweat Push-Fit
Max. Pressure
100 psi
Temp. Range
180° F
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3523-10/P-640
Zoro #
G913994004
UPC #
98268299458
Country of Origin
United States
Dimensions
Length
4.5 in
Details
Tube Fitting Material
Plastic
Fitting Connection Type
Sweat Push-Fit
Max. Pressure
100 psi
Temp. Range
180° F
Color
White
Description
Connection shall be made using Watts series 35 quick-connect fitting with integral collet and O-ring guide. Fitting shall be able to fully rotate under pressure and allow for easy disconnect and re-use without the use of disconnection tools. Fitting must not disassemble to disconnect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.