Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 In Dual Check Valve Backflow Preventer, Sae Male Flare End Connections

  • Mfr # 0061655

  • Zoro # G412414911


product price: $240.10
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Width
1.88 in
Length
3 in
Height
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0061655
Zoro #
G412414911
UPC #
98268848939
Country of Origin
Unknown

Dimensions

Width
1.88 in
Length
3 in
Height
0.68 in

Details

Body Material
Stainless Steel

Description

This 3/8 IN dual check valve backflow preventer for carbonated beverage machines prevents the reverse flow of contaminated water, such as carbon dioxide gas and carbonated water, from entering into the potable water supply due to backpressure backflow. It consists of a stainless steel body construction with internal rubber components and is designed for continuous or intermittent pressure applications. It has SAE male flare end connections. It is ideal for use on post-mix carbonated beverage equipment and dispensing equipment for tea and coffee. Maximum working pressure is 200 psi 13.8 bar.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.