3/8 IN Lead Free Thermostatic Mixing Valve, Adjustable 80-120 F, Low Q Value

  • Mfr # 0204152

  • Zoro # G816499323


product price:  $213.92
/ea
Free Shipping & Returns

Key Features

Capacity
2.25 GPM
Color
Rough Bronze
Inlet Temperature (Hot)
120°F to 180°F
Connection Type
Compression Joint
Inlet Temperature (Cold)
39°F to 80°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0204152
Zoro #
G816499323
UPC #
98268520774
Country of Origin
United States

Dimensions

Length
3.1875 in
Height
3.375 in

Details

Capacity
2.25 GPM
Color
Rough Bronze
Inlet Temperature (Hot)
120°F to 180°F
Connection Type
Compression Joint
Inlet Temperature (Cold)
39°F to 80°F
Material
Lead Free Brass
Item
Thermostatic Mixing Valve
Flow Rate
0.25 to 2.25 GPM

Description

3/8 IN Lead Free Thermostatic Mixing Valve, Adjustable 80-120 F, Low Q Value, Model LFUSG-B-M3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.