Watts
Air Seperator, 1-1/2 In, Iron
Mfr # AS-M1- 1-1/2
Zoro # G5314705
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Max. Temp. (F) 275 Degrees F
- Material of Construction Iron
- Height (In.) 5 7/16 in
- Width (In.) 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (181-SM)
- LEGEND VALVE 3/4" x 1/4" SS304 RED COUPLING (404-367)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183ORB)
- TECHNIFIT Fitting, PTC, Union Reducer, 1/4" to 1/8" (PG1/4-1/8C)
- WATTS Auto Dual Air Vent, Hot And Cold, 1/8 In (1/8 DUO-VENT NPT)
- WATTS Steam Vent Valve, Adj, Angle, 1/8 In MPT (1/8 SVA)
- WATTS Dual Check with Atmospheric Vent (LFN9-1/4)
- WATTS Automatic Vent Valve, 1/8 in. NPT (FV-4-1/8)
- WATTS Automatic Air Vent Valve, 1 In, Brass (FV-4M1- 1)
- WATTS Series FV-4M1 1/8 inch Automatic Vent Valve (0950106)
- WATTS Automatic Vent Valve, 1/4 in. NPT (FV-4-1/4)
- Watts Valves