Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Siphon Vacuum Breaker, Silicone

  • Mfr # LF288AC-3/8"

  • Zoro # G7259996


product price: $225.23
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Brass
Size
3/8"
Connection Type
NPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF288AC-3/8"
Zoro #
G7259996
UPC #
098268042696
Country of Origin
Mexico

Dimensions

Size
3/8"
Width
1 3/4 in
Height
2 1/4 in
Pipe Size
3/8"
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in

Details

Body Material
Lead Free Brass
Connection Type
NPT
Max. Pressure
125 psi
Seal
Silicone
Item
Anti-Siphon Vacuum Breaker
Material of Construction
Lead Free Brass
Standards
ANSI A112.1.1, ASSE 1001, CSA B64
Temp. Range
33 Degrees to 180 Degrees F
Compliance
ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free
Flow
9.5 gpm
For Media
Water
Includes Atmospheric Vent
Atmospheric Vent Included
Body Finish
Polished Chrome
Operating Temperature - Minimum
33 Degrees F
Hazard Protection Level
High Health Hazard
Connection Gender - Side 2
Female
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Type - Side 2
NPT
Includes Freeze Protection
No Freeze Protection
Connection Type - Side 1
NPT
Includes
Disc, Disc Float
Seal Material
Silicone
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
125 psi
Seat Material
Silicone
Valve Series
LF288A

Description

Anti-Siphon Vacuum Breaker, Size 3/8 in, Connection Type NPT, Material of Construction Lead Free Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 2 1/4 in, Width 1 3/4 in, Standards ANSI A112.1.1, ASSE 1001, cCSAus B64.1.1, NSF/ANSI 372, UPC, Compliance ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free, Disc, Disc Float

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.