Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Air Vent Valve, 1/2 In, Brass

  • Mfr # FV-4M1- 1/2

  • Zoro # G5314723


product price: $39.75
/ea

Key Features

Body Material
Brass
Max. Working Pressure (PSI)
150
Height (In.)
3 5/16 in
Inlet
1/2 in
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-4M1- 1/2
Zoro #
G5314723
UPC #
098268020403
Country of Origin
Italy

Dimensions

Height (In.)
3 5/16 in
Width (In.)
1 1/4 in
Overall Width
1 1/4 in
Overall Depth
3 5/16 in
Overall Length
3 5/16 in
Inlet Port Connection Size
1/2 in

Details

Item
Automatic Air Vent Valve
Body Material
Brass
Max. Working Pressure (PSI)
150
Inlet
1/2 in
Max. Temp. (F)
240 Degrees F
Material of Construction
Brass
Float Material
Polyethylene
Inlet Port Connection Type
NPT
Configuration
One Port
Cap Material
Brass
Inlet Port Location
Bottom
Number of Inlet Ports
1
Includes Expansion Tank Port
Expansion Tank Connection Not Included
Port Types Included
Air Vent, Inlet, Outlet
Manufacturer Series
FV-4
Relief Port Location
Top
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
240 Degrees F
Application
Air Removers
Release Method
Automatic
Operating Pressure - Minimum
1.45 psi
Inlet Port Connection Gender
Male
Installation Orientation
Vertical
For Media
Water
Product Type
Air Vent

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material Brass, Configuration One Port, Float Material Polyethylene, For Media Water, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.