Backflow Check Relief Valve, 2", 150 psi
Mfr # 0121575
Zoro # G2088517
product price: $3,100.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
Application
Hot Water Space Heating Boiler
For Use With Mfr. Model Number
LF174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0121575
Zoro #
G2088517
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11 1/2 in
Inlet Connection Size
2 in
Outlet Connection Size
2 in
Overall Length
6 1/2 in
Details
Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
For Use With Mfr. Model Number
LF174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Inlet Connection Gender
Female
For Media
Water
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
NPTF
Operating Pressure - Minimum
30 psi
ASME Section Code
Section XIII
Operating Pressure - Maximum
150 psi
Outlet Connection Type
NPTF
Body Material
Copper Silicon Alloy
Operating Temperature - Maximum
250 Degrees F
Factory Set Pressure
150 psi
NSF Certifications for Food and Drinking Water
NSF 372
Outlet Connection Gender
Female
BtuH
14,370,000 BtuH
Description
Pressure Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 150 psi, 14,370,000 BtuH BtuH, Overall Height 11 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 6 1/2 in, Test Lever Not Applicable, Standards ASME Code HV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.