Zoro Homepage

Backflow Preventer, High Investment Level

  • Mfr # 1 1/2 LF919-QT-S-FS

  • Zoro # G610090504


product price: $2,231.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Width
5 5/8 in
Size
1 1/2 in
Compliance
ASSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/2 LF919-QT-S-FS
Zoro #
G610090504
UPC #
098268542561
Country of Origin
United States

Dimensions

Width
5 5/8 in
Size
1 1/2 in
Overall Height
12.94 in
Height
12 15/16 in
Length
25 1/16 in
Connection Size - Side 1
1 1/2 in
Overall Length
25.06 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Overall Width
5.63 in
Check Valve Length
11 3/4 in

Description

Reduced Pressure Zone Assembly, Size 1 1/2 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 5/8 in, Length 25 1/16 in, Height 12 15/16 in, Features EZ Twist Relief Valve Cover with Quarter Turn Locking joint Captures the Spring Load During Repair to Facilitate Disassembly, Lead Free Body Construction, Standards ASSE, NSF/ANSI/CAN 61-G, SA, UPC, USC, Compliance ASSE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.