Zoro Homepage

Backflow Preventer, Size 1", 160 psi

  • Mfr # 1 LF07S

  • Zoro # G605303619


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
2 13/16 in
Height
2 13/16 in
Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF07S
Zoro #
G605303619
UPC #
00098268638646
Country of Origin
United States

Dimensions

Width
2 13/16 in
Height
2 13/16 in
Length
6 3/4 in
Overall Height
2.81 in
Size
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Overall Length
6.75 in
Overall Width
2.81 in

Description

Backflow Preventer, Size 1 in, Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 160 psi, Width 2 13/16 in, Length 6 3/4 in, Height 2 13/16 in, Features Easy to Maintain and Service, Install Horizontally or Vertically, Lead Free Construction, Low Pressure Drop, Standards ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.