Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Watts Backflow Preventer, Size 1", 175 psi 1 LF007M1-QT

Backflow Preventer, Size 1", 175 psi (Discontinued)

  • Mfr # 1 LF007M1-QT
  • Zoro # G405303680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF007M1-QT
Zoro #
G405303680
UPC #
00098268209747
Country of Origin
United States

Dimensions

Width
3 3/8 in
Overall Height
5.13 in
Size
1 in
Height
5 1/8 in
Length
13 1/4 in
Overall Length
13.25 in
Nominal Valve Size
1 in
Overall Width
3.38 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Check Valve Length
7 1/2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Temp.
180 Degrees F
Max. Pressure
175 psi
Features
Compact Design, Ease of Maintenance-Only One Cover, Low Pressure Drop, Modular Construction, No Special Tools Required for Servicing, Replaceable Seats and Seat Discs, Top Entry, Top Mounted Ball Valve Test Cocks, Utilizes-Advanced Armortek Coating Technology to Resist Corrosion of Internals
Series
LF007
Connection
Press
Flow
60 gpm
Seat Material
Plastic
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Brand & Series
WATTS LF007
Valve Model Feature
Quarter-Turn Ball Valve
Includes Freeze Sensor
No Freeze Sensor
Connection Gender - Side 2
Female
Backflow Preventer Type
Double Check Assembly (DC)
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Hazard Protection Level
Low Health Hazard
Shut-Off Valve Included
Ball Valve
Connection Type - Side 2
NPT
Handle Type
Tee
Number of Test Ports
4
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Manufacturer Warranty
1 yr
Includes Flow Meter
No Flow Meter
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Female

Description

Backflow Preventer,Size 1",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.