Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1", 175 psi

  • Mfr # 1X3/4 LF7RU4-3

  • Zoro # G705303601


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Spring Material
Stainless Steel
Max. Pressure
175 psi
Standards
ANSI, ASSE 1024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1X3/4 LF7RU4-3
Zoro #
G705303601
UPC #
00098268824742
Country of Origin
United States

Dimensions

Height
1 7/8 in
Size
1 in
Overall Height
1.87 in
Length
3 11/16 in
Overall Width
1.88 in
Connection Size - Side 1
1 in
Connection Size - Side 2
3/4 in
Overall Length
1 in
Nominal Valve Size
1 in

Details

Item
Backflow Preventer
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Spring Material
Stainless Steel
Max. Pressure
175 psi
Standards
ANSI, ASSE 1024
Connection
FNPT
Max. Temp.
180 Degrees F
Seat Material
EPDM
Features
Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection, Can be Installed Vertically or Horizontally
Flow
26 gpm
Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Male
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Seal Material
EPDM
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
For Media
Water
Valve Series
LF7R

Description

Backflow Preventer, Size 1 in, Connection FNPT, Body Material Brass, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 3 11/16 in, Height 1 7/8 in, Features Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection, Can be Installed Vertically or Horizontally, Standards ANSI, ASSE 1024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.