Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1", 400 psi

  • Mfr # 1 912HP

  • Zoro # G205303644


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Temp. Range
180 Degrees to 200 Degrees F
Overall Height
2.43 in
Standards
ASTM B-16, ASTM B-584, B-124 ENP
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1 912HP
Zoro #
G205303644
UPC #
00098268873313
Country of Origin
United States

Dimensions

Overall Height
2.43 in
Height
2 7/16 in
Size
1 in
Length
10 in
Overall Width
10 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Item
Backflow Preventer
Body Material
Brass
Temp. Range
180 Degrees to 200 Degrees F
Standards
ASTM B-16, ASTM B-584, B-124 ENP
Seat Material
PTFE
Includes
Strainer
Max. Pressure
400 psi
Flow
22 gpm
Features
All Bronze Ball Valve and Brass Backflow Preventer, Ball Valve Design Includes Reinforced/Enhanced PTFE Seats and Electroless Nickel Plated Brass Ball, Blow-Out Proof Pressure Retaining Stem, and Low Profile Oval Handle, In the Event of Fouling of the Downstream Check Valve, Leakage Would be Vented to Atmosphere Thereby Providing a Visual Indication of Failure of the Check Assembly, Integral Stainless Steel Screen Protects the Check Assemblies from Fouling Due to Dirt and Debris
Connection
FNPT
Max. Temp.
200 Degrees F
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Male
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
Maximum Pressure - Operating
400 psi
Connection Gender - Side 1
Female
For Media
Water
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
NPT
Operating Temperature - Minimum
180 Degrees F
Hazard Protection Level
Low Health Hazard
Includes Atmospheric Vent
Atmospheric Vent Included
Valve Series
912HP

Description

Backflow Preventer, Size 1 in, Connection FNPT, Body Material Brass, Temp. Range 180 Degrees to 200 Degrees F, Max. Temp. 200 Degrees F, Max. Pressure 400 psi, Width Not Applicable, Length 10 in, Height 2 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.