Zoro Homepage

Backflow Preventer, Size 1/2", 175 psi

  • Mfr # 1/2X1/2 LF7RU2-U2

  • Zoro # G405303598


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Size
1/2 in
Overall Height
1.88 in
Standards
ANSI, ASSE 1024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2X1/2 LF7RU2-U2
Zoro #
G405303598
UPC #
00098268533606
Country of Origin
United States

Dimensions

Size
1/2 in
Overall Height
1.88 in
Height
1 7/8 in
Length
3 11/16 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Overall Length
3.63 in
Overall Width
1.88 in
Connection Size - Side 2
1/2 in

Description

Backflow Preventer, Size 1/2 in, Connection FNPT, Body Material Brass, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 3 11/16 in, Height 1 7/8 in, Features Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection, Can be Installed Vertically or Horizontally, Standards ANSI, ASSE 1024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.