This item is Discontinued.

Watts Boiler Pressure Relief Valve, 100 psi, SS LF174A-100-2

Boiler Pressure Relief Valve, 100 psi, SS (Discontinued)

  • Mfr # LF174A-100-2
  • Zoro # G6953021
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF174A-100-2
Zoro #
G6953021
UPC #
098268043006
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Body Height
11 5/8 in
Body Width
6 1/4 in
Overall Height
11-5/8"
Overall Width
6-1/4"

Details

Body Material
Lead Free Copper Silicon Alloy
Item
Boiler Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Standards
ASME, MIL-V-18634B
BtuH
9,970,000
Auto Re-Seating
No
Factory Set Pressure
100 psi
Max. Temp.
250 Degrees F
Spring Material
Stainless Steel

Description

Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Body Height 11 5/8 in, 9,970,000 BtuH, Factory Set Pressure 100 psi, Max. Temp. 250 Degrees F, Auto Re-Seating No, Body Material Lead Free Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 6 1/4 in, Standards ASME, MIL-V-18634B

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.