This item is Discontinued.

Watts Boiler Pressure Relief Valve, 75 psi, SS LF174A-75-1-1/4

Boiler Pressure Relief Valve, 75 psi, SS (Discontinued)

  • Mfr # LF174A-75-1-1/4
  • Zoro # G6938023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF174A-75-1-1/4
Zoro #
G6938023
UPC #
098268042924
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Body Width
4 3/4 in
Body Height
8 3/8 in
Overall Height
8-3/8"
Overall Width
4-3/4"

Details

Body Material
Lead Free Copper Silicon Alloy
Item
Boiler Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
75 psi
Max. Temp.
250 Degrees F
BtuH
3,429,000
Auto Re-Seating
No
Spring Material
Stainless Steel
Standards
ASME, MIL-V-18634B
Outlet Connection Type
NPT
Maximum Fluid Temperature
250 Degrees F
Inlet Connection Type
NPT

Description

Boiler Pressure Relief Valve, Body Material Copper Silicon Alloy, Standards ASME; MIL-V-18634B

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.