Zoro Homepage
This item is Discontinued.
Watts Boiler Pressure Relief Valve, 75 psi, SS LF174A-75-1

Boiler Pressure Relief Valve, 75 psi, SS (Discontinued)

  • Mfr # LF174A-75-1
  • Zoro # G6738067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF174A-75-1
Zoro #
G6738067
UPC #
098268042870
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Body Width
3"
Body Height
5-3/4"
Overall Height
5-3/4"
Overall Width
3"

Details

Body Material
Lead Free Copper Silicon Alloy
Item
Boiler Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
75 psi
Max. Temp.
250 Degrees F
Standards
ASME, MIL-V-18634B
BtuH
2,055,000
Spring Material
Stainless Steel
Auto Re-Seating
No
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Maximum Fluid Temperature
250 Degrees F

Description

Boiler Pressure Relief Valve, Body Material Copper Silicon Alloy, Standards ASME; MIL-V-18634B

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.