Zoro Homepage

Boiler Pressure Relief Valve, Iron, 30 psi

  • Mfr # F383542

  • Zoro # G615628047


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Overall Height
9 1/4 in
Outlet Connection Type
NPTF
Factory Set Pressure
30 psi
Operating Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F383542
Zoro #
G615628047
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/4 in
Overall Length
5 1/4 in
Outlet Connection Size
2 in
Inlet Connection Size
1 1/2 in

Details

Body Material
Iron
Item
Boiler Pressure Relief Valve
Outlet Connection Type
NPTF
Factory Set Pressure
30 psi
Operating Temperature - Maximum
250 Degrees F
ASME Section Code
Section XIII
Application
Hot Water Space Heating Boiler
Operating Pressure - Minimum
0 psi
BtuH
2,900,000 BtuH
Product Type
Boiler Pressure Relief Valve
Test Lever
Test Lever Included
Operating Pressure - Maximum
20 psi
Outlet Connection Gender
Female
For Media
Water
Standards
ASME Code HV
Inlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
NPTF

Description

Boiler Pressure Relief Valve, Body Material Iron, Factory Set Pressure 30 psi, 2,900,000 BtuH BtuH, Overall Height 9 1/4 in, Application Hot Water Space Heating Boiler, Overall Length 5 1/4 in, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.