This item is Discontinued.

Watts Braided Connector, 3/8 COMPx1/2 FIPx12 L FS-CFC-S-CFX12

Braided Connector, 3/8 COMPx1/2 FIPx12 L (Discontinued)

  • Mfr # FS-CFC-S-CFX12
  • Zoro # G1679221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-CFC-S-CFX12
Zoro #
G1679221
UPC #
098268337396
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1/2
Inlet Size (In.)
3/8
Length (In.)
12

Details

Material of Construction
Stainless Steel Braided
Outlet (In.)
1/2
Inlet Type
Comp
Outlet Type
FIP
Max. Working Pressure (PSI)
125
Operating Temp. (F)
40 To 180
Standards
IAPMO, NSF61
Inner Core
Triple Reinforced PVC
Finish
Stainless Steel
Item
Water Connector
Application
Faucet
Features
An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage
Nut Material
Brass

Description

Water Connector, Standards IAPMO, NSF61, Application Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.