Zoro Homepage

Bypass Control Relief Valve, 250 psi

  • Mfr # 0006267

  • Zoro # G9996436


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2" MNPT
Connection Type
MNPT
Body Material
Lead Free Brass
Max. Pressure
250 psi
Factory Set Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006267
Zoro #
G9996436
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2" MNPT
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Connection Type
MNPT
Body Material
Lead Free Brass
Item
Bypass Control Relief Valve
Max. Pressure
250 psi
Factory Set Pressure
250 psi
Max. Fluid Temp.
180 Degrees F
Product Type
Pressure Relief Valve
Operating Pressure - Maximum
250 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Operating Temperature - Maximum
180 Degrees F

Description

Bypass Control Relief Valve, Body Material Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.