Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Detector, 007, 2in, FNPT

  • Mfr # 007M1DCDA-OSY-GPM

  • Zoro # G2199237


product price: $6,641.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 110 Degrees F
Width
15 13/16 in
Pipe Size
2"
Compliance
ASSE, FM, Horizontal and Vertical Approved By FCCCHR-USC, IAPMO/cUPC, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007M1DCDA-OSY-GPM
Zoro #
G2199237
UPC #
098268574883
Country of Origin
United States

Dimensions

Width
15 13/16 in
Pipe Size
2"
Size
2 in
Height
13 1/2 in
Length
22 5/8 in
Overall Height
13.5 in
Nominal Valve Size
2 in
Overall Length
22.63 in
Connection Size - Side 1
2 in
Overall Width
11.81 in
Connection Size - Side 2
2 in

Details

Item
Double Check Detector Assembly
Body Material
Bronze
Temp. Range
33 Degrees to 110 Degrees F
Compliance
ASSE, FM, Horizontal and Vertical Approved By FCCCHR-USC, IAPMO/cUPC, UL
Standards
FCCCHR-USC, ASSE 1048, UL Classified, FM Approved, IAPMO/cUPC, AWWA Standard C510 Compliant, NFPA 13,14,15,16,20,22,24 Compliant, End Connections OSY Gate Valves-Compliant to ASME B16.1 Class 125, AWWA Class D Flange
Max. Pressure
175 psi
Max. Temp.
110 Degrees F
Series
Watts 007
Connection
Grooved Joint
Features
Detector Assembly with OSY Shutoff, gal/min m, Single Top Entry
Flow
248 gpm
Seat Material
Rubber
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
110 Degrees F
Includes Flow Meter
Includes GPM Flow Meter
Mounting Orientation
Horizontal, Vertical
Shut-Off Valve Included
OSY Gate Valve
Maximum Pressure - Operating
175 psi
For Media
Water
Connection Type - Side 2
Grooved
Seal Material
EPDM
Connection Type - Side 1
Grooved
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Operating Temperature - Minimum
33 Degrees F
Hazard Protection Level
Low Health Hazard
Includes Strainer
No Strainer
Number of Test Ports
4
Connection Gender - Side 1
Female
Includes Freeze Sensor
No Freeze Sensor
Check Mechanism Material
Plastic
Valve Series
007M1DCDA

Description

Double Check Detector Assembly, Series Watts 007, Size 2 in., Connection FNPT, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 15-13/16 in., Length 22-5/8 in., Height 13-1/2 in., Features Detector Assembly with OSY Shutoff, gal./min. m, Single Top Entry

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.