Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Detector, 774, 3in, Flanged

  • Mfr # 774DCDA-OSY-CFM

  • Zoro # G2199097


product price: $4,859.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
13 in
Pipe Size
3"
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
774DCDA-OSY-CFM
Zoro #
G2199097
UPC #
098268878103
Country of Origin
United States

Dimensions

Width
13 in
Pipe Size
3"
Size
3 in
Length
38 in
Height
18 7/8 in
Overall Height
22.63 in
Overall Length
38 in
Nominal Valve Size
3 in
Overall Width
13 in
Connection Size - Side 2
3 in
Check Valve Length
22 in
Connection Size - Side 1
3 in

Details

Item
Double Check Detector Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Max. Pressure
175 psi
Max. Temp.
110 Degrees F
Series
Watts 774
Standards
AWWA C510, CSA B64.5
Compliance
ASSE 1048, FM Approved, UL Classified (OSY Only)
Features
Detector Assembly with OSY Shutoff, cu ft m, Short Lay Length
Connection
Flanged Joint
Flow
600 gpm
Seat Material
Plastic
Spring Material
Stainless Steel
Shut-Off Valve Included
OSY Gate Valve
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
Flange
Number of Test Ports
4
Includes Flow Meter
Includes CFM Flow Meter
Operating Temperature - Maximum
110 Degrees F
Mounting Orientation
Horizontal, Vertical
Manufacturer Warranty
1 yr
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
For Media
Water
Connection Type - Side 1
Flange
Operating Temperature - Minimum
33 Degrees F
Hazard Protection Level
Low Health Hazard
Maximum Pressure - Operating
175 psi
Check Mechanism Material
Thermoplastic
Includes Strainer
No Strainer
Valve Series
774DCDA

Description

Double Check Detector Assembly, Series Watts 774, Size 3 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 13 in., Length 38 in., Height 18-7/8 in., Features Detector Assembly with OSY Shutoff, cu. ft. m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, UL Classified (OSY Only), FM Approved

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.