Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Detector, 774, 4in, 22-3/4inH

  • Mfr # 774DCDA-OSY-CFM

  • Zoro # G2199088


product price: $5,440.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
14 1/2 in
Pipe Size
4"
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774DCDA-OSY-CFM
Zoro #
G2199088
UPC #
098268795394
Country of Origin
United States

Dimensions

Width
14 1/2 in
Pipe Size
4"
Size
4 in
Height
22 3/4 in
Length
40 in
Overall Height
27.25 in
Overall Length
40 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Overall Width
14.5 in
Check Valve Length
22 in
Connection Size - Side 1
4 in

Details

Item
Double Check Detector Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Max. Pressure
175 psi
Standards
AWWA C510, CSA B64.5
Connection
Flanged Joint
Max. Temp.
110 Degrees F
Series
Watts 774
Compliance
ASSE 1048, FM Approved, UL Classified (OSY Only)
Features
Detector Assembly with OSY Shutoff, cu ft m, Short Lay Length
Flow
750 gpm
Spring Material
Stainless Steel
Seat Material
Plastic
For Media
Water
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
110 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Shut-Off Valve Included
OSY Gate Valve
Number of Test Ports
4
Includes Strainer
No Strainer
Includes Flow Meter
Includes CFM Flow Meter
Connection Type - Side 1
Flange
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Check Mechanism Material
Thermoplastic
Connection Type - Side 2
Flange
Valve Series
774DCDA

Description

Double Check Detector Assembly, Series Watts 774, Size 4 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 14-1/2 in., Length 40 in., Height 22-3/4 in., Features Detector Assembly with OSY Shutoff, cu. ft. m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, UL Classified (OSY Only), FM Approved

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.