Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Detector, 774, 6in, ShortLayL

  • Mfr # 774DCDA-OSY-GPM

  • Zoro # G2199009


product price: $9,153.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
15 1/2 in
Pipe Size
6"
Series
Watts 774
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774DCDA-OSY-GPM
Zoro #
G2199009
UPC #
098268795578
Country of Origin
United States

Dimensions

Width
15 1/2 in
Pipe Size
6"
Length
48 1/2 in
Size
6 in
Height
30 1/8 in
Overall Height
35.63 in
Overall Width
15.5 in
Check Valve Length
27 1/2 in
Connection Size - Side 1
6 in
Overall Length
48.5 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in

Details

Item
Double Check Detector Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Series
Watts 774
Max. Temp.
110 Degrees F
Standards
AWWA C510, CSA B64.5
Features
Detector Assembly with OSY Shutoff, gal/min m, Short Lay Length
Compliance
ASSE 1048, FM Approved, UL Classified (OSY Only)
Connection
Flanged Joint
Max. Pressure
175 psi
Spring Material
Stainless Steel
Seat Material
Plastic
Flow
1,500 gpm
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
175 psi
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Connection Type - Side 2
Flange
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Includes Flow Meter
Includes GPM Flow Meter
Check Mechanism Material
Thermoplastic
Shut-Off Valve Included
OSY Gate Valve
Connection Type - Side 1
Flange
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
110 Degrees F
Includes Strainer
No Strainer
Number of Test Ports
4
Manufacturer Warranty
1 yr
Hazard Protection Level
Low Health Hazard
Valve Series
774DCDA

Description

Double Check Detector Assembly, Series Watts 774, Size 6 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 15-1/2 in., Length 48-1/2 in., Height 30-1/8 in., Features Detector Assembly with OSY Shutoff, gal./min. m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, UL Classified (OSY Only), FM Approved

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.