Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Watts Double Check Valve Assembly, 1/2 in. Size 1/2 LF007-QT-PRESS

Double Check Valve Assembly, 1/2 in. Size (Discontinued)

  • Mfr # 1/2 LF007-QT-PRESS
  • Zoro # G3919723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 LF007-QT-PRESS
Zoro #
G3919723
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Pipe Size
1/2"
Size
1/2 in
Length
11 1/2 in
Height
4 1/2 in
Overall Height
4.63 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Overall Width
4.38 in
Overall Length
10 in
Check Valve Length
5 in
Connection Size - Side 1
1/2 in

Details

Item
Double Check Valve Assembly
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Features
Lead Free
Compliance
ASSE, CSA
Max. Temp.
180 Degrees F
Connection
FNPT
Max. Pressure
175 psi
Series
Sanding Disc
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Brand & Series
WATTS REGULATOR LF007
Valve Model Feature
Press Inlet x Press Outlet, Quarter-Turn Ball Valve
Seat Material
Rubber
Flow
12 gpm
Hazard Protection Level
Low Health Hazard
For Media
Water
Includes Strainer
No Strainer
Backflow Preventer Type
Double Check Assembly (DC)
Includes Flow Meter
No Flow Meter
Number of Test Ports
4
Manufacturer Warranty
1 yr
Shut-Off Valve Included
Ball Valve
Connection Type - Side 2
Press
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 1
Press
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Handle Type
Tee
Operating Temperature - Maximum
180 Degrees F

Description

Double Check Valve Assembly,1/2 in. Size

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.