Zoro Homepage

Double Check Valve Assembly, 25 3/4" L

  • Mfr # 3/4 LF007M3-QT-S-FZ

  • Zoro # G510854510


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Width
3 1/16 in
Max. Pressure
175 psi
Overall Height
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF007M3-QT-S-FZ
Zoro #
G510854510
UPC #
098268591620
Country of Origin
United States

Dimensions

Width
3 1/16 in
Overall Height
6.13 in
Height
6 1/8 in
Size
3/4 in
Length
25 3/4 in
Overall Length
14.5 in
Nominal Valve Size
3/4 in
Overall Width
3.06 in
Check Valve Length
6 1/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Item
Double Check Valve Assembly
Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
175 psi
Features
Lead Free Construction, Modular Compact Design, Replaceable Seats and Seat Discs, Strainer
Flow
46 gpm
Connection
NPT
Seat Material
Plastic
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Max. Temp.
180 Degrees F
Compliance
BAA Compliant
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Includes Flow Meter
No Flow Meter
Connection Gender - Side 1
Female
For Media
Water
Hazard Protection Level
Low Health Hazard
Maximum Pressure - Operating
175 psi
Mounting Orientation
Horizontal, Vertical
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Shut-Off Valve Included
Ball Valve
Handle Type
Tee
Includes Strainer
Strainer Included
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Maximum
180 Degrees F
Number of Test Ports
4
Includes Freeze Sensor
Freeze Sensor Included
Valve Series
LF007

Description

Double Check Valve Assembly,25 3/4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.