This item is Discontinued.

Watts Double Check Valve Assembly, Watts 007 2 LF007M1-QT-S

Double Check Valve Assembly, Watts 007 (Discontinued)

  • Mfr # 2 LF007M1-QT-S
  • Zoro # G4393584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 LF007M1-QT-S
Zoro #
G4393584
UPC #
098268785470
Country of Origin
United States

Dimensions

Width
6-1/8"
Pipe Size
2"
Length
25-3/4"
Size
2"
Overall Width
6.13 in
Overall Length
25.75 in
Overall Height
8.75 in
Connection Size - Side 1
2 in
Check Valve Length
13 3/8 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Item
Double Check Valve Assembly
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Standards
ASSE 1015, AWWA C510, CSA B64.5, IAPMO PS31
Series
Watts 007
Connection
FNPT
Max. Pressure
175 psi
Max. Temp.
180 Degrees F
Includes
Freeze Sensor
Valve Model Feature
Quarter-Turn Ball Valve, Wye Strainer
Brand & Series
WATTS LF007
Material of Construction
Bronze
Seat Material
Plastic
Handle Type
Tee
Includes Freeze Sensor
Freeze Sensor Included
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
175 psi
Connection Type - Side 2
NPT
Hazard Protection Level
Low Health Hazard
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Includes Strainer
Strainer Included
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Operating Temperature - Maximum
180 Degrees F
Backflow Preventer Type
Double Check Assembly (DC)

Description

Backflow Preventer, Double Check, Size 2 In., FNPT Connection, Material of Construction Bronze, Temp. Range (F) 33 to 180, Max. Temp (F) 180, Max. Pressure (PSI) 175, Width (In.) 27-1/4, Length (In.) 6-1/8, Standards ASSE 1015, AWWA C510, IAPMO PS31, CSA B64.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.