Zoro Homepage

Double Check Valve Assembly, Watts 757

  • Mfr # 757 OSY 6

  • Zoro # G1901313


product price: $7,759.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Body Material
Iron Valves, Stainless Steel Body
Temp. Range
33 Degrees to 140 Degrees F
Width
9 3/16 in
Pipe Size
6"
Length
43 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757 OSY 6
Zoro #
G1901313
UPC #
098268544084
Country of Origin
United States

Dimensions

Width
9 3/16 in
Pipe Size
6"
Length
43 1/2 in
Size
6 in
Overall Height
35.63 in
Nominal Valve Size
6 in
Overall Width
15 in
Connection Size - Side 1
6 in
Connection Size - Side 2
6 in
Overall Length
43.5 in

Details

Item
Double Check Valve Assembly
Body Material
Iron Valves, Stainless Steel Body
Temp. Range
33 Degrees to 140 Degrees F
Series
Watts 757
Standards
ASSE 1015, B64.5, FM Approved, UL
Max. Temp.
140 Degrees F
Connection
Flanged Joint
Max. Pressure
175 psi
Material of Construction
Stainless Steel Body, Iron Valves
Seat Material
Plastic
Spring Material
Stainless Steel
Flow
1,500 gpm
Includes Freeze Sensor
No Freeze Sensor
Check Mechanism Material
PPO
For Media
Water
Includes Flow Meter
No Flow Meter
Mounting Orientation
Horizontal, Vertical
Shut-Off Valve Included
OSY Gate Valve
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
1 yr
Hazard Protection Level
Low Health Hazard
Number of Test Ports
4
Maximum Pressure - Operating
175 psi
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Backflow Preventer Type
Double Check Assembly (DC)
Includes Strainer
No Strainer
Valve Series
757

Description

Double Check Valve Assembly, Backflow Preventer, Size 6 In., Connection Flanged, Material of Construction Stainless Steel Body, Iron Valves, Temp. Range (F) 33, Max. Temp. (F) 140, Max. Pressure (PSI) 175, Width (In.) 9-3/16, Length (In.) 43-1/2, Standards ASSE 1015, B64.5,FM Approved, UL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.