Zoro Homepage

Double Check Valve, W719, 1-1/2in, 6-1/8inH

  • Mfr # LF719-QT-S

  • Zoro # G1686651


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
4 3/4 in
Pipe Size
1-1/2"
Compliance
ASSE 1015, CSA, Lead Free, NSF, UPC, USC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF719-QT-S
Zoro #
G1686651
UPC #
098268236811
Country of Origin
United States

Dimensions

Width
4 3/4 in
Pipe Size
1-1/2"
Length
18 15/16 in
Size
1 1/2 in
Height
6 1/8 in
Overall Length
25.25 in
Overall Height
6.13 in
Overall Width
4.75 in
Connection Size - Side 2
1 1/2 in
Check Valve Length
11 3/4 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Item
Double Check Valve Assembly
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Compliance
ASSE 1015, CSA, Lead Free, NSF, UPC, USC
Max. Pressure
175 psi
Standards
AWWA Standard C510 Compliant
Series
Watts 719
Connection
FNPT
Features
Bronze Strainer, Lead Free, Quarter Turn Ball Valve
Max. Temp.
180 Degrees F
Shut-Off Valve Included
Ball Valve
Includes Strainer
Strainer Included
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Backflow Preventer Type
Double Check Assembly (DC)
Manufacturer Warranty
1 yr
Seat Material
Plastic
Flow
120 gpm
Includes Freeze Sensor
No Freeze Sensor
Connection Gender - Side 1
Female
Connection Type - Side 1
IPS
Connection Gender - Side 2
Female
For Media
Water
Includes Flow Meter
No Flow Meter
Handle Type
Tee
Hazard Protection Level
Low Health Hazard
Connection Type - Side 2
IPS
Operating Temperature - Minimum
33 Degrees F
Mounting Orientation
Horizontal, Vertical
Valve Series
LF719

Description

Double Check Valve Assembly, Series Watts 719, Size 1-1/2 in., Connection FNPT, Body Material Bronze, Temp. Range 33 to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4-3/4 in., Length 18-15/16 in., Height 6-1/8 in., Features Lead Free, Quarter Turn Ball Valve, Bronze Strainer, Standards AWWA Standard C510 Compliant, Compliance ASSE 1015, UPC, CSA, NSF, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.