Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve, Watts709, 6in, Flanged

  • Mfr # LF709-OSY

  • Zoro # G2199429


product price: $11,333.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
18-1/2"
Pipe Size
6"
Connection
Flanged Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF709-OSY
Zoro #
G2199429
UPC #
098268646825
Country of Origin
United States

Dimensions

Width
18-1/2"
Pipe Size
6"
Size
6"
Length
62-7/8"
Height
30-1/8"
Overall Height
35.63 in
Connection Size - Side 2
6 in
Check Valve Length
41 5/8 in
Overall Length
62.94 in
Nominal Valve Size
6 in
Overall Width
18.5 in
Connection Size - Side 1
6 in

Details

Item
Double Check Valve Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Connection
Flanged Joint
Standards
AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition
Compliance
ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free
Max. Pressure
175 psi
Series
Watts 709
Max. Temp.
110 Degrees F
Features
NRS Shutoffs
Flow
1,500 gpm
Seat Material
Stainless Steel
Manufacturer Warranty
1 yr
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
Includes Flow Meter
No Flow Meter
Shut-Off Valve Included
OSY Gate Valve
Connection Type - Side 2
Flange
Operating Temperature - Maximum
110 Degrees F
Includes Strainer
No Strainer
Hazard Protection Level
Low Health Hazard
Backflow Preventer Type
Double Check Assembly (DC)
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 1
Flange
Valve Series
LF709

Description

Double Check Valve Assembly, Series Watts 709, Size 6 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 18-1/2 in., Length 62-7/8 in., Height 30-1/8 in., Features NRS Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.