Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve, Watts709, 8in, Flanged

  • Mfr # LF709-OSY

  • Zoro # G2199410


product price: $19,424.99
/ea
Additional $505.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
20 1/4 in
Pipe Size
8"
Series
Watts 709
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF709-OSY
Zoro #
G2199410
UPC #
098268646832
Country of Origin
United States

Dimensions

Width
20 1/4 in
Pipe Size
8"
Length
75 in
Height
37 3/4 in
Size
8 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in
Overall Height
44.25 in
Check Valve Length
52 1/8 in
Connection Size - Side 1
8 in
Overall Width
20.25 in
Overall Length
75.44 in

Details

Item
Double Check Valve Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Series
Watts 709
Standards
AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition
Features
OSY Shutoffs
Max. Temp.
110 Degrees F
Max. Pressure
175 psi
Compliance
ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC
Connection
Flanged Joint
Manufacturer Warranty
1 yr
Connection Type - Side 1
Flange
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
110 Degrees F
For Media
Water
Includes Flow Meter
No Flow Meter
Backflow Preventer Type
Double Check Assembly (DC)
Seat Material
Stainless Steel
Flow
2,500 gpm
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
Shut-Off Valve Included
OSY Gate Valve
Connection Type - Side 2
Flange
Hazard Protection Level
Low Health Hazard
Includes Strainer
No Strainer
Valve Series
LF709

Description

Double Check Valve Assembly, Series Watts 709, Size 8 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 20-1/4 in., Length 75 in., Height 37-3/4 in., Features OSY Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.