Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double CheckValve, Watt774, 10in, 53-3/4inH

  • Mfr # 774-OSY

  • Zoro # G2199270


product price: $18,781.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
16 in
Pipe Size
10"
Max. Temp.
110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-OSY
Zoro #
G2199270
UPC #
098268795608
Country of Origin
United States

Dimensions

Width
16 in
Pipe Size
10"
Size
10 in
Length
55 1/2 in
Height
53 3/4 in
Overall Height
53.75 in
Nominal Valve Size
10 in
Overall Length
55.5 in
Connection Size - Side 2
10 in
Check Valve Length
29 1/2 in
Connection Size - Side 1
10 in
Overall Width
16 in

Details

Item
Double Check Valve Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Features
OSY Shutoff, Short Lay Length
Compliance
ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Connection
Flanged Joint
Max. Pressure
175 psi
Series
Watts 774
Standards
AWWA C510-92, CSA B64.5
Flow
3,500 gpm
Spring Material
Stainless Steel
For Media
Water
Shut-Off Valve Included
OSY Gate Valve
Maximum Pressure - Operating
175 psi
Includes Flow Meter
No Flow Meter
Operating Temperature - Minimum
33 Degrees F
Backflow Preventer Type
Double Check Assembly (DC)
Check Mechanism Material
Thermoplastic
Operating Temperature - Maximum
110 Degrees F
Mounting Orientation
Horizontal, Vertical
Includes Strainer
No Strainer
Number of Test Ports
4
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Manufacturer Warranty
1 yr
Includes Freeze Sensor
No Freeze Sensor
Hazard Protection Level
Low Health Hazard
Valve Series
774

Description

Double Check Valve Assembly, Series Watts 774, Size 10 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 16 in., Length 55-1/2 in., Height 53-3/4 in., Features OSY Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in. to 10 in. OSY Only) UL Classified (OSY Only)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.