Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double CheckValve, Watts709, 23-13/16inH

  • Mfr # LF709-NRS

  • Zoro # G2199465


product price: $28,253.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
22 3/4 in
Pipe Size
10"
Height
23 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF709-NRS
Zoro #
G2199465
UPC #
098268646795
Country of Origin
United States

Dimensions

Width
22 3/4 in
Pipe Size
10"
Height
23 13/16 in
Size
10 in
Length
90 in
Overall Height
31.81 in
Overall Length
90.44 in
Connection Size - Side 1
10 in
Nominal Valve Size
10 in
Connection Size - Side 2
10 in
Check Valve Length
64 1/8 in
Overall Width
22.75 in

Details

Item
Double Check Valve Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Compliance
ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC
Series
Watts 709
Max. Pressure
175 psi
Connection
Flanged Joint
Max. Temp.
110 Degrees F
Features
NRS Shutoffs
Standards
AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition
Flow
4,000 gpm
Seat Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
For Media
Water
Backflow Preventer Type
Double Check Assembly (DC)
Hazard Protection Level
Low Health Hazard
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
175 psi
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Shut-Off Valve Included
NRS Gate Valve
Includes Freeze Sensor
No Freeze Sensor
Includes Strainer
No Strainer
Includes Flow Meter
No Flow Meter
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
110 Degrees F
Valve Series
LF709

Description

Double Check Valve Assembly, Series Watts 709, Size 10 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 22-3/4 in., Length 90 in., Height 23-13/16 in., Features NRS Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.