Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double CheckValve, Watts709, 8in, 19-15/16

  • Mfr # LF709-NRS

  • Zoro # G2199471


product price: $8,792.99
/ea
Item requires special delivery charges. A $610.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
20 1/4 in
Pipe Size
8"
Max. Temp.
110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF709-NRS
Zoro #
G2199471
UPC #
098268646979
Country of Origin
United States

Dimensions

Width
20 1/4 in
Pipe Size
8"
Length
75 in
Height
19 15/16 in
Size
8 in
Overall Height
26.44 in
Overall Length
75.44 in
Connection Size - Side 2
8 in
Connection Size - Side 1
8 in
Check Valve Length
52 1/8 in
Overall Width
20.25 in
Nominal Valve Size
8 in

Details

Item
Double Check Valve Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Connection
Flanged Joint
Standards
AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition
Series
Watts 709
Max. Pressure
175 psi
Features
NRS Shutoffs
Compliance
ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC
Seat Material
Stainless Steel
Flow
2,500 gpm
Hazard Protection Level
Low Health Hazard
Connection Type - Side 2
Flange
Manufacturer Warranty
1 yr
For Media
Water
Shut-Off Valve Included
NRS Gate Valve
Maximum Pressure - Operating
175 psi
Includes Strainer
No Strainer
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Maximum
110 Degrees F
Includes Flow Meter
No Flow Meter
Connection Type - Side 1
Flange
Mounting Orientation
Horizontal, Vertical
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Minimum
33 Degrees F
Valve Series
LF709

Description

Double Check Valve Assembly, Series Watts 709, Size 8 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 20-1/4 in., Length 75 in., Height 19-15/16 in., Features NRS Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.