Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DoubleCheck Detector, 774, 8in, ShortLayL

  • Mfr # 774DCDA-OSY-CFM

  • Zoro # G2199060


product price: $16,804.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
18 1/4 in
Pipe Size
8"
Length
52 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774DCDA-OSY-CFM
Zoro #
G2199060
UPC #
098268795448
Country of Origin
United States

Dimensions

Width
18 1/4 in
Pipe Size
8"
Length
52 1/2 in
Size
8 in
Height
37 3/4 in
Overall Height
44.5 in
Nominal Valve Size
8 in
Overall Length
52.5 in
Check Valve Length
29 1/2 in
Overall Width
18.25 in
Connection Size - Side 1
8 in
Connection Size - Side 2
8 in

Details

Item
Double Check Detector Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Max. Pressure
175 psi
Max. Temp.
110 Degrees F
Series
Watts 774
Features
Detector Assembly with OSY Shutoff, cu ft m, Short Lay Length
Standards
AWWA C510, CSA B64.5
Connection
Flanged Joint
Compliance
ASSE 1048, FM Approved, UL Classified (OSY Only)
Spring Material
Stainless Steel
Seat Material
Plastic
Flow
2,500 gpm
Number of Test Ports
4
Shut-Off Valve Included
OSY Gate Valve
Includes Strainer
No Strainer
Hazard Protection Level
Low Health Hazard
Maximum Pressure - Operating
175 psi
Includes Freeze Sensor
No Freeze Sensor
Includes Flow Meter
Includes CFM Flow Meter
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
Thermoplastic
Manufacturer Warranty
1 yr
Connection Type - Side 2
Flange
Operating Temperature - Maximum
110 Degrees F
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Connection Type - Side 1
Flange
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Valve Series
774DCDA

Description

Double Check Detector Assembly, Series Watts 774, Size 8 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 18-1/4 in., Length 52-1/2 in., Height 37-3/4 in., Features Detector Assembly with OSY Shutoff, cu. ft. m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, UL Classified (OSY Only), FM Approved

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.