Zoro Homepage

DoubleCheckDetector, 10in, Flanged

  • Mfr # 709DCDA-OSY-CFM

  • Zoro # G2199167


product price: $29,538.99
/ea
Item requires special delivery charges. A $720.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
28 1/4 in
Pipe Size
10"
Connection
Flanged Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709DCDA-OSY-CFM
Zoro #
G2199167
UPC #
098268024029
Country of Origin
United States

Dimensions

Width
28 1/4 in
Pipe Size
10"
Size
10 in
Length
90 in
Height
45 3/4 in
Overall Height
52.25 in
Check Valve Length
64 in
Connection Size - Side 1
10 in
Connection Size - Side 2
10 in
Overall Length
90 in
Overall Width
28.25 in
Nominal Valve Size
10 in

Details

Item
Double Check Detector Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Connection
Flanged Joint
Standards
AWWA Standard C510
Max. Temp.
110 Degrees F
Features
Detector Assembly with OSY Shutoffs, cu ft m
Max. Pressure
175 psi
Series
Watts 709DCDA
Compliance
ASSE 1048, CSA B.64, FCCCHR-USC, FM Approved, UL Classified, UPC
Flow
4,300 gpm
Seat Material
Bronze
Hazard Protection Level
Low Health Hazard
Connection Type - Side 1
Flange
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Flange
Manufacturer Warranty
1 yr
For Media
Water
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Includes Strainer
No Strainer
Includes Flow Meter
Includes CFM Flow Meter
Operating Temperature - Minimum
33 Degrees F
Shut-Off Valve Included
OSY Gate Valve
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Maximum
110 Degrees F
Maximum Pressure - Operating
175 psi
Valve Series
709DCDA

Description

Double Check Detector Assembly, Series Watts 709DCDA, Size 10 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 28-1/4 in., Length 90 in., Height 45-3/4 in., Features Detector Assembly with OSY Shutoffs, cu. ft. m, Standards AWWA Standard C510, Compliance CSA B.64, UL Classified, FM Approved, UPC, ASSE 1048, FCCCHR-USC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.