Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DoubleCheckDetectorW/DomesticOSYShutoff

  • Mfr # 007DCDAOSY-GPM

  • Zoro # G2199228


product price: $7,439.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
16 5/16 in
Pipe Size
2-1/2"
Max. Temp.
110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007DCDAOSY-GPM
Zoro #
G2199228
UPC #
098268316834
Country of Origin
United States

Dimensions

Width
16 5/16 in
Pipe Size
2-1/2"
Height
16 3/8 in
Length
33 1/4 in
Size
2 1/2 in
Overall Height
16.38 in
Connection Size - Side 1
2 1/2 in
Overall Length
33.25 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Overall Width
12.31 in

Details

Item
Double Check Detector Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Features
Detector Assembly with Domestic OSY Shutoff, gal/min m
Connection
Grooved Joint
Series
Watts 007
Standards
AWWA Standard C510, CSA B64.5, IAPMO PS 31
Max. Pressure
175 psi
Compliance
ASSE 1048, FCCCHR-USC, UL Classified (OSY Only)
Flow
250 gpm
Seat Material
Bronze, Stainless Steel
Spring Material
Stainless Steel
Shut-Off Valve Included
OSY Gate Valve
Connection Type - Side 2
Grooved
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Number of Test Ports
4
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Operating Temperature - Maximum
110 Degrees F
Connection Type - Side 1
Grooved
Includes Flow Meter
Includes GPM Flow Meter
Manufacturer Warranty
1 yr
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
175 psi
Hazard Protection Level
Low Health Hazard
Valve Series
007DCDA

Description

Double Check Detector Assembly, Series Watts 007, Size 2-1/2 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 16-5/16 in., Length 33-1/4 in., Height 16-3/8 in., Features Detector Assembly with Domestic OSY Shutoff, gal./min. m, Standards AWWA Standard C510, CSA B64.5, IAPMO PS 31, Compliance ASSE 1048, UL Classified (OSY Only), FCCCHR-USC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.