Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DoubleCheckValve, W774, 2-1/2in, NRSShutoff

  • Mfr # 774-NRS

  • Zoro # G2199395


product price: $3,969.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
7 in
Pipe Size
2-1/2"
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-NRS
Zoro #
G2199395
UPC #
098268877991
Country of Origin
United States

Dimensions

Width
7 in
Pipe Size
2-1/2"
Length
38 in
Size
2 1/2 in
Height
12 7/8 in
Connection Size - Side 2
2 1/2 in
Overall Width
7 in
Connection Size - Side 1
2 1/2 in
Check Valve Length
22 in
Overall Length
37 in
Nominal Valve Size
2 1/2 in
Overall Height
12.88 in

Details

Item
Double Check Valve Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Standards
AWWA C510-92, CSA B64.5
Features
NRS Shutoff, Short Lay Length
Compliance
ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Series
Watts 774
Connection
Flanged Joint
Max. Pressure
175 psi
Max. Temp.
110 Degrees F
Maximum Pressure - Operating
175 psi
For Media
Water
Connection Type - Side 2
Flange
Hazard Protection Level
Low Health Hazard
Number of Test Ports
4
Manufacturer Warranty
1 yr
Includes Strainer
No Strainer
Includes Flow Meter
No Flow Meter
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 1
Flange
Shut-Off Valve Included
NRS Gate Valve
Backflow Preventer Type
Double Check Assembly (DC)
Check Mechanism Material
Thermoplastic
Spring Material
Stainless Steel
Operating Temperature - Maximum
110 Degrees F
Flow
525 gpm
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Valve Series
774

Description

Double Check Valve Assembly, Series Watts 774, Size 2-1/2 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 7 in., Length 38 in., Height 12-7/8 in., Features NRS Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in. to 10 in. OSY Only) UL Classified (OSY Only)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.