This item is Discontinued.

Watts Dual Check Valve, 1" 0063232

Dual Check Valve, 1" (Discontinued)

  • Mfr # 0063232
  • Zoro # G9548758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0063232
Zoro #
G9548758
UPC #
00013263512272
Country of Origin
United States

Details

Item
Dual Check Valve, 1"

Description

Dual Check Valve, 1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.