Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Wall Hydrant, 4 In.

  • Mfr # HY-330

  • Zoro # G0493543


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4" FNPT or 1" MNPT
Outlet Size
3/4" Hose
Body Material
Bronze
Recommended Wall Opening
5-1/4 in x 6-1/4 in
Includes
Vacuum Breaker and Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY-330
Zoro #
G0493543
UPC #
098268476323
Country of Origin
United States

Dimensions

Inlet Size
3/4" FNPT or 1" MNPT
Outlet Size
3/4" Hose
Length
5 1/2 in
Wall Thickness
4 in
Overall Length
5 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
1 in
Box Depth
4 1/4 in
For Wall Opening Width
6 1/4 in
For Wall Thickness - Maximum
4 in
For Wall Opening Height
5 1/4 in

Details

Item
Enclosed Wall Hydrant
Body Material
Bronze
Recommended Wall Opening
5-1/4 in x 6-1/4 in
Includes
Vacuum Breaker and Key
Handle Type
Loose Key
Casing Material
Nickel Bronze/Chrome Hydrant Face
Product Type
Wall Hydrant
Outlet Connection Gender
Female
Pressure - Maximum
125 psi
Temperature - Minimum
33 Degrees F
Inlet Connection Type
NPT
Face Material
Nickel Bronze
Outlet Connection Type
GHT
Face Type
Fully Enclosed
Frost Resistance
Freeze-Resistant
Inlet Connection Gender
Male
Flow Rate - Maximum
10 gpm
Face Shape
Square
Finish
Chrome-Plated
Locking
Lockable

Description

Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 4 in, Recommended Wall Opening 5-1/4 in x 6-1/4 in, Length 5 1/2 in, Includes Key, Vacuum Breaker, Handle Type Key, Casing Material Nickel Bronze/Chrome Hydrant Face, Outlet Size 3/4 in Hose

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.