Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frostproof Enclosed Wall Hydrant, 14 In.

  • Mfr # HY-725-14

  • Zoro # G1440966


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4" FNPT or 1" MNPT
Outlet Size
3/4" Hose
Body Material
Bronze
Recommended Wall Opening
5-1/4 in x 6-1/4 in
Wall Thickness
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY-725-14
Zoro #
G1440966
UPC #
098268454536
Country of Origin
China

Dimensions

Inlet Size
3/4" FNPT or 1" MNPT
Outlet Size
3/4" Hose
Wall Thickness
14 in
Length
18 3/16 in
Overall Length
18 3/16 in
For Wall Opening Width
6 1/4 in
Box Depth
2 1/32 in
For Wall Thickness - Maximum
14 in
Rod Length
14 in
For Wall Opening Height
5 1/4 in
Inlet Connection Size
1 in
Outlet Connection Size
3/4 in

Details

Item
Frostproof Enclosed Wall Hydrant
Body Material
Bronze
Recommended Wall Opening
5-1/4 in x 6-1/4 in
Includes
Vacuum Breaker and Key
Casing Material
Nickel Bronze/Chrome Hydrant Face
Handle Type
Loose Key
Product Type
Wall Hydrant
Frost Resistance
Freeze-Resistant
Face Material
Nickel Bronze
Flow Rate - Maximum
10 gpm
Outlet Connection Gender
Female
Pressure - Maximum
125 psi
Inlet Connection Type
NPT
Face Type
Fully Enclosed
Temperature - Minimum
33 Degrees F
Outlet Connection Type
GHT
Locking
Lockable
Finish
Chrome-Plated
Inlet Connection Gender
Male
Face Shape
Square

Description

Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 14 in, Recommended Wall Opening 5-1/4 in x 6-1/4 in, Length 18 3/16 in, Includes Key, Vacuum Breaker, Handle Type Key, Casing Material Nickel Bronze/Chrome Hydrant Face, Outlet Size 3/4 in Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.