Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frostproof Wall Hydrant, 8 In.

  • Mfr # HY 420 8

  • Zoro # G0750285


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4" FNPT or 1" MNPT
Outlet Size
3/4" Hose
Recommended Wall Opening
2 in x 4 in
Handle Type
Loose Key
Casing Material
Bronze/Chrome Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY 420 8
Zoro #
G0750285
UPC #
098268476354
Country of Origin
United States

Dimensions

Inlet Size
3/4" FNPT or 1" MNPT
Outlet Size
3/4" Hose
Wall Thickness
8.000"
Length
12-3/16"
Overall Length
12 3/16 in
Inlet Connection Size
1 in
Outlet Connection Size
3/4 in
Rod Length
8 in
For Wall Opening Width
4 in
For Wall Opening Height
2 in
For Wall Thickness - Maximum
8 in

Details

Item
Frostproof Wall Hydrant
Recommended Wall Opening
2 in x 4 in
Handle Type
Loose Key
Casing Material
Bronze/Chrome Face
Includes
Vacuum Breaker and Key
Product Type
Wall Hydrant
Number of Outlets
1
Inlet Connection Type
NPT
Face Material
Bronze
Frost Resistance
Freeze-Resistant
Flow Rate - Maximum
10 gpm
Temperature - Minimum
33 Degrees F
Pressure - Maximum
125 psi
Face Type
Non-Enclosed
Face Shape
Rectangle
Inlet Connection Gender
Male
Outlet Connection Type
GHT
Outlet Connection Gender
Female
Finish
Chrome-Plated
Locking
Lockable

Description

Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 8 in, Recommended Wall Opening 2 in x 4 in, Length 12 3/16 in, Includes Key, Vacuum Breaker, Handle Type Key, Casing Material Bronze/Chrome Face, Outlet Size 3/4 in Hose

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.