Zoro Homepage

Lead Free Water Pressure Reducing Valve

  • Mfr # 3/4" LFN45BM1-DU-EZ

  • Zoro # G6203382


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Inlet Size
3/4"
Connection Type
NPT Union x NPT Union
Body Material
Bronze
Max. Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4" LFN45BM1-DU-EZ
Zoro #
G6203382
UPC #
098268332476
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Inlet Size
3/4"
Height
6-1/16"
Length
4"
Overall Height
6 1/16 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Connection Type
NPT Union x NPT Union
Body Material
Bronze
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
Item
Lead Free Water Pressure Reducing Valve
Preset Pressure Settings
50 psi
Standards
ASSE 1003, ANSI A112.26.2, CSA B356, IAPMO
Strainer
Yes
Material
Bronze
Valve Type
Standard
Pressure Adjustment Range
25 to 75 psi
Application
Commercial, Residential
Factory Set Pressure
50 psi
Disc Material
Elastomer
Port Design
Full Port
Pilot Adjustment - Minimum
25 psi
Includes Strainer
Strainer Included
Operating Pressure - Maximum
400 psi
Fluid Temperature - Maximum
180 Degrees F
Outlet Connection Type
NPT
For Media
Water
Inlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 61G
Pilot Adjustment - Maximum
75 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating

Description

Lead Free Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Pipe Size 3/4 in., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 6-1/16 in., Length 4 in., Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards ASSE 1003, ANSI A112.26.2, CSA B356, IAPMO

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.